376-310-US | PAXTON ACCESS

PAXTON ACCESS | 376-310-US | Exit Button, Marine, E75, 14 Volt DC, -20 to 55 Deg C, 86 MM Width x 16 MM Depth x 94 MM Height, 5 Meter Cable Length, Plastic, White/Black Clip-On Cover

  • Manufacturer # 376-310-US
  • Anixter #CS500753
Amp Rating: 1
Button Color: POLISHED CHROME
Button Illumination: ILLUMINATED
Button Text: EXIT
Circuit State: NORMALLY OPEN
Mounting: SURFACE MOUNT
Product Type: PUSHBUTTON
Sales Category: ELECTRIC PUSHBUTTON SWITCH
Switch State: MOMENTARY
Switch Type: SINGLE-POLE, SINGLE THROW
Features
  • Robust Exit Button
  • E Series Complements P Series PROXIMITY Readers and K Series Keypads
  • Stylish Marine Exit Button
  • Marine Exit Button Uses a Touch Sensor
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items