39110 0021000 - BELDEN - Hook-Up Wire, 1 | Anixter
39110 0021000 | BELDEN

BELDEN | 39110 0021000 | Hook-Up Wire, 1 Conductor, 10 AWG, 105x30 Strands, Tinned Copper, PPO Insulation

  • Manufacturer # 39110 0021000
  • Anixter #B39110-2
CSA: CSA TYPE AWM
Conductor Material: TINNED COPPER
Conductor Size: 10 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 105 STRANDS IN EACH CONDUCTOR
Insulation Color: RED
Insulation Material: MPPE-MODIFIED POLYPHENYLENE
Jacket Material: NO JACKET
Product Type: UL STYLE 10000 SERIES
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
UL: UL LISTED TYPE AWM(APPLIANCE WIRING MATERIAL)
Voltage Rating: 600 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items