44A0111-22-6 - TE CONNECTIVITY - 22AWG/1C | Anixter
44A0111-22-6 | TE CONNECTIVITY

TE CONNECTIVITY | 44A0111-22-6 | 22AWG/1C TCU/LFH BLUE 600V (19/0.15MM) 44A0111-22-6 NSN 6145-99-643-7856

  • Manufacturer # 44A0111-22-6
  • Anixter #A10DW-643-7856
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Color: BLUE
Insulation Material: LFH-LIMITED FIRE HAZARD
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 150 DEGREES CENTIGRADE (302 F)
Voltage Rating: 600 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items