45274 | ALPHA WIRE

ALPHA WIRE | 45274 | Xtra-Guard-Performance-Cable, Xtra-Guard-4, 4 Pair, 24 AWG, SupraShield Premium Foil Braid, 300 V, TPE Jacket, TPE Insulation, 0.338 Jacket Diameter, 0.042 Jacket Thickness, 7/32 Stranding

  • Manufacturer # 45274
  • Anixter #A45274
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: TPE-THERMOPLASTIC ELASTOMER
Jacket Material: TPE-THERMOPLASTIC ELASTOMER
NEC Rating: NOT LISTED BY UL UNDER NEC
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Applications

Alpha Wire Xtra-Guard 4 is an extended-temperature cable that features high-performance TPE insulation and a jacket offering 3 times the low-temperature flexibility of ordinary PVC cable.

Tech. Info & Standards

CA Prop 65
CE
CSA AWM I_II A_B
CSA FT1
Pennsylvania Burea of Mine Safety Approved
UL AWM 20237

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items