4POSTRAILSM | TRIPP LITE

TRIPP LITE | 4POSTRAILSM | 4-Post Rack-Mount Installation Kit for Select Rack-Mount UPS Systems, Side Mount

  • Manufacturer # 4POSTRAILSM
  • Anixter #812239
Model: SERVER
Description

The 4POSTRAILSM 4-Post Rack-Mount Installation Kit supports heavy UPS systems in your EIA-standard four-post rack. The two L brackets mount to the outside edges of the rack's vertical mounting rails - the edges facing the side panels - using the rails' square mounting holes. Attaching the 4POSTRAILSM to the side leaves your front and rear mounting holes free for equipment.The brackets support up to 250 pounds and are compatible with four-post racks with a mounting depth of 16.5 to 21.5 inches. In ad dition to UPS systems, the 4POSTRAILSM is compatible with other heavy networking or power protection equipment with a rectangular chassis of 17.5 inches in width. Rack-attachment hardware for square-hole mounting is included.

Features
  • Extra Support for Heavy UPS Systems
  • Installs on outside edges of rack's vertical mounting rails
  • Compatible with EIA-standard 4-post racks with mounting depths of 16.5-21.5 in.
  • Leaves front and rear mounting holes free for equipment
  • Supports up to 250b.
  • Also supports other heavy networking or power protection equipment 17.5 in. wide
  • Rack-attachment hardware for square-hole mounting included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items