5000UE 0081000 - BELDEN BAV - | Anixter
5000UE 0081000 | BELDEN BAV

BELDEN BAV | 5000UE 0081000 | Multi-Conductor - Commercial Audio Systems - 2 Conductors Cabled 2 12 AWG PP FRPVC Gray

  • Manufacturer # 5000UE 0081000
  • Anixter #B5000UE
AWG: 12
Approx. Wt. lb./1,000 ft.: 54
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 12
Conductor Size: 12 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 19x25
Conductor Type: STRANDED CONDUCTOR
Copper: BC
Fire Rating: RISER
Generic Part No.: AL-1202C-2-1N-09
Insulation Material: PP-POLYPROPYLENE
Insulation Thickness (in.): 0.011
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.015
Jacket: PVC
NEC Rating: UL LISTED ART 725 CL3 RISER/760 RISER - FIRE ALARM
No. of Conductors: 2
Nom. O.D. (in.): 0.260
RoHS Compliant: YES
Screen/Shield: NO
Stranding: 19x25
Temperature Rating: 75 DEGREES CENTIGRADE
UL Designation: CL3R
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

12 AWG bare copper conductors, PP insulation, PVC jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items