500PTZ 0001000 | BELDEN

BELDEN | 500PTZ 0001000 | Composite - For PTZ Cameras: CCTV + Control + Power 1 RG59 + 1 UTP 23 + 2C18

  • Manufacturer # 500PTZ 0001000
  • Anixter #B500PTZ
Application: Video/Control/Power
Approx. Wt. lb./1,000 ft.: 58
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: COAX COMPOSITE DESIGNS
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.411
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Rating: CMR/CMG
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% AL/Polyester Unshielded
Description

Coax:20 AWG solid BC cond., gas-injected foam HDPE insul., 95% BC braid shield, PVC jacket, cabled with(1) pair - 23 AWG solid BC conductor, PO insulation, PVC Jacket, and cabled with (2) conductors, 18 AWG (7x26) BC conductors, PP insulation, PVC jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items