Select Country and Language Asia & Pacific / English
Change Country
5012C SL001 | ALPHA WIRE

ALPHA WIRE | 5012C SL001 | Xtra-Guard-Performance-Cable, Xtra-Guard-1, 2 Conductor, 24 AWG, Unshielded, 300 V, PVC Jacket, SR-PVC Insulation, 0.156 Jacket Diameter, 0.032 Jacket Thickness, 7/32 Stranding

  • Manufacturer # 5012C SL001
  • Anixter #A5012C
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SRPVC-SEMI-RIGID PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 200 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 600 VOLTS AC
Applications

Alpha Wire Xtra-Guard 1 is a high performance PVC cable for general-purpose applications.

Tech. Info & Standards

CA Prop 65
CE
CSA FT4
CSA CMG
UL CM
UL AWM 2464
UL AWM 10002
UL VW-1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items