502PTZ 0001000 | BELDEN

BELDEN | 502PTZ 0001000 | Composite - For PTZ Cameras: CCTV + Control + Power 1 RG59 + 2C18 SH + 2C18

  • Manufacturer # 502PTZ 0001000
  • Anixter #B502PTZ
Application: Video/Control/Power
Approx. Wt. lb./1,000 ft.: 89
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BC
Conductor Material: BARE COPPER
Conductor Size (in.): 0.032
Conductor Size AWG: 20
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Dielectric/Insulation: FPE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.145
Jacket Color: Special
Jacket Material Color (O.D. in.): PVC/BLK/0.227
Jacket Material: PVC
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.451
Notes/Special Features: BANANA PEEL - PAN/TILT/ZOOM
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMR/CMG
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% AL/Polyester Unshielded
Shield: 95% BC Braid
Vendor: Belden
Description

(1) coax-20 AWG solid BC cond., gas-injected foam HDPE insul., 95% BC braid shield, PVC jkt., cabled with (1) pair - 18 AWG stranded (19x30) BC cond., PO insul., Beldfoil shield, PVC jkt., cabled with (2) cond.-18 AWG (7x26) BC cond., PP insul, PVC Jkt.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items