5120FN 002500 | BELDEN

BELDEN | 5120FN 002500 | Fire Alarm cable, rated-NPLF, 500' reels, 14 AWG, 2 solid bare copper conductors with PVC/Nylon insulation, overall Beldfoil shield, PVC jacket with ripcord

  • Manufacturer # 5120FN 002500
  • Anixter #B5120FN-500
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC/NYL-POLYVINYL CHLORIDE/NYLON
Jacket Color: RED
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: ART 760 FIRE ALARM NON-POWER LIMITED
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 150 VOLTS AC
Description

Fire Alarm cable NPLF systems, non-power-limited signaling cable. Bare copper conductors, PVC/Nylon insulation, cabled together, Beldfoil shield tape (aluminum side out) plus drain wire, Red PVC jacket with rip cord. Sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items