5122FL 0021000 - BELDEN - Multi-Conductor - | Anixter
5122FL 0021000 | BELDEN

BELDEN | 5122FL 0021000 | Multi-Conductor - Commercial Applications 4 14 AWG PP FS FRPVC Red

  • Manufacturer # 5122FL 0021000
  • Anixter #B5122FL
Approx. Wt. lb./1,000 ft.: 66
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 4 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 14
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: RISER
Generic Part No.: FA-1404C-1-1S-03
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.013
Jacket Color: RED
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.015
NEC Rating: UL LISTED ART 760 RISER - FIRE ALARM
No. of Conductors: 4
Nom. O.D. (in.): 0.255
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

14 AWG bare copper conductors, PVC insulation, conductors cabled together, Beldfoil shield and drain wire, PVC jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items