5122FN 0021000 - BELDEN - Multi-Conductor - | Anixter
5122FN 0021000 | BELDEN

BELDEN | 5122FN 0021000 | Multi-Conductor - NPLF Systems 4 14 AWG PVC/NYL FS FRPVC Red

  • Manufacturer # 5122FN 0021000
  • Anixter #B5122FN
Approx. Wt. lb./1,000 ft.: 102
Conductor Count: 4 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 14
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: Solid
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC/NYL-POLYVINYL CHLORIDE/NYLON
Insulation Thickness (in.): 0.021
Jacket Color: RED
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.042
NEC Rating: ART 760 FIRE ALARM NON-POWER LIMITED
No. of Conductors: 4
Nom. O.D. (in.): 0.348
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 150 VOLTS AC
Description

14 AWG bare copper conductors, PVC/Nylon insulation, cabled together, PVC jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items