513945 0101000 | BELDEN

BELDEN | 513945 0101000 | Coax - Surveillance and CCTV Applications RG-11/U Type 75 OHM Coax Black

  • Manufacturer # 513945 0101000
  • Anixter #B513945-1000
AWG: 14
Approx. Wt. lb./1,000 ft.: 90
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 14 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Thickness (in.): 0.280
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): 0.048
Major Market: Fire Alarm
NEC Rating: NEC GENERAL USE
Nom. Capacitance (pF/ft.): 16.1
Nom. O.D. (in.): 0.405
Nom. Vel of Prop.: 84%
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC
Description

14 AWG bare copper conductor, foam polyethylene insulation, bare copper braid shield, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items