5200UE 0081000 - BELDEN - Security and | Anixter
5200UE 0081000 | BELDEN

BELDEN | 5200UE 0081000 | Security and Commercial Audio cable, Riser-CMR, 16 AWG, 2 stranded bare copper conductors with polyolefin insulation, PVC jacket with ripcord

  • Manufacturer # 5200UE 0081000
  • Anixter #B5200UE
AWG: 16
Approx. Wt. lb./1,000 ft.: 23
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 16
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 19x29
Conductor Type: STRANDED CONDUCTOR
Copper: BC
Fire Rating: RISER
Insulation Material: PP-POLYPROPYLENE
Insulation Thickness (in.): 0.007
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.017
Jacket: PVC
NEC Rating: UL LISTED ART 800 RISER
No. of Conductors: 2
Nom. O.D. (in.): 0.176
RoHS Compliant: YES
Screen/Shield: NO
Stranding: 19x29
Temperature Rating: 75 DEGREES CENTIGRADE
UL Designation: CMR
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

16 AWG bare copper conductors, PP insulation, PVC jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items