5220UN 0021000 | BELDEN

BELDEN | 5220UN 0021000 | Multi-Conductor - NPLF Systems, Fire Alarm Cable, Rated-NPLF, 16 AWG, 2 solid bare copper conductors with PVC/Nylon insulation, PVC jacket with ripcord

  • Manufacturer # 5220UN 0021000
  • Anixter #B5220UN
Approx. Wt. lb./1,000 ft.: 40
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC/NYL-POLYVINYL CHLORIDE/NYLON
Jacket Color: RED
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: ART 760 FIRE ALARM NON-POWER LIMITED
No. of Conductors: 2
Nom. O.D. (in.): 0.262
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 150 VOLTS AC
Description

16 AWG bare copper conductors, PVC/Nylon insulation, cabled together, PVC jacket with ripcord, sequential footage marking every two feet.

Applications

Suitable for fire alarm, audio circuits, control circuits, initiating circuits, notification circuits, and non-power limited fire alarm cable applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items