5284US 0091000 | BELDEN

BELDEN | 5284US 0091000 | Composite - CCTV and PTZ Applications 2-Pair 24 AWG PP + 2 16 AWG PVC PVC White

  • Manufacturer # 5284US 0091000
  • Anixter #B5284US-9-1000
Application: Video/Control/Power
Approx. Wt. lb./1,000 ft.: 45
Approximate Weight lb/1000 ft Aluminum Shield: 44
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 PAIRS
Conductor Material: BARE COPPER
Conductor Size AWG: 2 PR x 24 AWG 2C x 16 AWG
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: Solid / 19x29
Conductor Type: SOLID CONDUCTOR
Fire Rating: RISER
Insulation Material: PO-POLYOLEFIN
Jacket Color: WHITE
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 RISER
No. of Conductors: 2P+2C
Nom. O.D. (in.): 0.190 x 0.408
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 20 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

24 AWG solid BC conductors, polyolefin insulation, plus 2 power conductors, 16 AWG stranded (19x29) tinned copper conductors, polypropylene insulation, unshielded, overall F-R PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items