5301FE 008U1000 | BELDEN

BELDEN | 5301FE 008U1000 | Security and Commercial audio cable, 1000' boxes, Riser-CMR, 18 AWG, 3 stranded bare copper conductors with polyolefin insulation, Beldfoil shield and PVC jacket with ripcord

  • Manufacturer # 5301FE 008U1000
  • Anixter #B5301FE-U1000
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 3 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: PP-POLYPROPYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Bare copper conductors, PVC insulation, conductors cabled, Beldfoil shield tape (foil side out) with drain wire, gray PVC jacket with rip cord. Sequential footage marking every two feet.

Applications

Often used in intercom systems, line level audio applications, and/or noisy environments, Belden's shielded audio solutions offer a number of options for protecting signals from EMI/RFI.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items