5320FJ 0021000 - BELDEN - Fire Alarm Cable, | Anixter
5320FJ 0021000 | BELDEN

BELDEN | 5320FJ 0021000 | Fire Alarm Cable, Rated-FPL, 18 AWG, 2 solid bare copper conductors, red, Overall Beldfoil shield, PVC jacket with ripcord

  • Manufacturer # 5320FJ 0021000
  • Anixter #B5320FJ
Approx. Wt. lb./1,000 ft.: 28
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 18
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: Solid
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: FHDPE-FOAMED HIGH-DENSITY POLYETHYLENE
Insulation Thickness (in.): 0.015
Jacket Color: RED
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.033
NEC Rating: UL LISTED ART 760 - FIRE ALARM
No. of Conductors: 2
Nom. Capacitance (pF/ft.): 26.5
Nom. O.D. (in.): 0.211
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

18 AWG bare copper conductors, foam high-density polyethylene insulation, cabled together, PVC jacket with ripcord, sequential footage marking every two feet.

Applications

Multi-Conductor, Addressable Systems, two conductors cabled commercial applications

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items