5320FL D151000 - BELDEN - Fire Alarm cable, | Anixter
5320FL D151000 | BELDEN

BELDEN | 5320FL D151000 | Fire Alarm cable, Riser-FPLR, 1000' reels, 18 AWG, 2 solid bare copper conductors with polyolefin insulation, overall Beldfoil shield, PVC jacket with ripcord

  • Manufacturer # 5320FL D151000
  • Anixter #B5320FL-D15-1000
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: RISER
Insulation Material: PP-POLYPROPYLENE
Jacket Color: BLUE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 760 RISER - FIRE ALARM
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Shielded, Power-limited Fire Alarm cable for commercial applications, FPLR/CMG FT4 rated, bare copper conductors, PVC insulation, cabled together, Beldfoil shield and drain wire, red PVC jacket with rip cord. Sequential footage marking every two feet.

Applications

Suitable for fire protection, alarm, signal, monitor/detection, audio circuits, control circuits, initiating circuits, and notification circuits applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items