5324UL 0021000 | BELDEN

BELDEN | 5324UL 0021000 | Fire Alarm cable, Riser-FPLR, 18 AWG, 6 solid bare copper conductors with polyolefin insulation, red PVC jacket with ripcord, 75C, 300V

  • Manufacturer # 5324UL 0021000
  • Anixter #B5324UL
Approx. Wt. lb./1,000 ft.: 40
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 6 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: RISER
Generic Part No.: FA-1806C-1-1N-03
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: RED
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 760 RISER - FIRE ALARM
No. of Conductors: 6
Nom. O.D. (in.): 0.211
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Unshielded multi-conductor, power-limited Fire Alarm cable for commercial applications, FPLR/CMG FT4 rated. Bare copper conductors, PVC insulation, conductors cabled together, red PVC jacket with rip cord. Sequential footage marking every two feet.

Applications

Suitable for fire protection, alarm, signal, monitor/detection, audio circuits, control circuits, initiating circuits, and notification circuits.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items