533945 0101000 - BELDEN - Coax - | Anixter
533945 0101000 | BELDEN

BELDEN | 533945 0101000 | Coax - Surveillance and CCTV Applications RG-6/U Coax Black

  • Manufacturer # 533945 0101000
  • Anixter #B533945-1000
AWG: 20
Approx. Wt. lb./1,000 ft.: 30
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Description: RG-59
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Thickness (in.): 0.145
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): 0.035
Major Market: CATV/MATV/CCTV
NEC Rating: NEC GENERAL USE
Nom. O.D. (in.): 0.244
Nom. Vel of Prop.: 83%
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: Foil + 60% AL Braid
Waterblock Method: CoreGuard
Description

18 AWG bare copper conductor, foam polyethylene insulation, bare copper braid shield, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items