5339Q5 0101000 | BELDEN

BELDEN | 5339Q5 0101000 | Coax - CATV and MATV Applications RG-6 QUAD SHIELD Coax Black

  • Manufacturer # 5339Q5 0101000
  • Anixter #B5339Q5
AWG: 18
Approx. Wt. lb./1,000 ft.: 34
Braid %: 40% AND 60% BRAID AS QUAD SHIELD
Braid Material: ALUMINUM
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BC
Conductor Type: SOLID CONDUCTOR
Description: RG-6/U
Dielectric Material: FPO-FOAMED POLYOLEFIN
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.180
Insulation Thickness (in.): 0.180
Jacket Material Color (O.D. in.): PVC/BLK/0.298
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): 0.028
Major Market: Fire Alarm
NEC Rating: UL LISTED ART 800
Nom. Capacitance (pF/ft.): 16.3
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.180
Nom. O.D. (in.): 0.298
Nom. Vel of Prop.: 83%
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Shield Coverage: Quad
Shield: Quad
Vendor: Belden
Description

18 AWG bare copper conductor, foam polyolefin insulation, foil plus braid shield(s) as indicated, PVC jacket, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items