5339W5 0101000 - BELDEN - Coax - | Anixter
5339W5 0101000 | BELDEN

BELDEN | 5339W5 0101000 | Coax - Surveillance and CCTV Applications 18 AWG GIFHDLDPE SH PVC Black

  • Manufacturer # 5339W5 0101000
  • Anixter #B5339W5
AWG: 18
Approx. Wt. lb./1,000 ft.: 31
Braid %: 60% BRAID COVERAGE
Braid Material: ALUMINUM
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Diameter: 0.04 INCHES
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.145
Insulation Thickness (in.): 0.180
Jacket Material Color (O.D. in.): PVC/BLK/0.236
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800
Nom. Capacitance (pF/ft.): 16.3
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.180
Nom. O.D. (in.): 0.270
Nom. Vel of Prop.: 83%
Notes/Special Features: DIRECT BURIAL
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 60% AL Braid
Vendor: Belden
Description

18 AWG bare copper conductor, foam polyethylene insulation, aluminum braid plus duofoil(R) shield, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items