543945 0101000 | BELDEN

BELDEN | 543945 0101000 | Coax - Surveillance and CCTV Applications RG-59/U Coax Black

  • Manufacturer # 543945 0101000
  • Anixter #B543945
AWG: 20
Approx. Wt. lb./1,000 ft.: 31
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: SOLID CONDUCTOR
Description: RG-59/U
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.145
Insulation Thickness (in.): 0.145
Jacket Material Color (O.D. in.): PVC/BLK/0.232
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): 0.032
Major Market: CATV/MATV/CCTV
NEC Rating: NEC GENERAL USE
Nom. Capacitance (pF/ft.): 16.3
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.145
Nom. O.D. (in.): 0.232
Nom. Vel of Prop.: 83%
Notes/Special Features: ALSO AVAILABLE IN WHITE
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMG
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC Braid
Shield: 95% BC Braid
Vendor: Belden
Description

20 AWG solid bare copper conductor, foam polyethylene insulation, bare copper braid shield, PVC jacket, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items