5439W5 0101000 | BELDEN

BELDEN | 5439W5 0101000 | Coax - CCTV, CATV and MATV Applications 20 AWG PE/GIFHD SH PVC Black

  • Manufacturer # 5439W5 0101000
  • Anixter #B5439W5-1000
AWG: 20
Approx. Wt. lb./1,000 ft.: 24
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Description: RG-59/U
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Thickness (in.): 0.145
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): 0.032
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800
Nom. O.D. (in.): 0.236
Nom. Vel of Prop.: 83%
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield Coverage: Foil + 95% TC Braid
Waterblock Method: CoreGuard
Description

20 AWG bare copper conductor, foam polyethylene insulation, Duobond shield (100% coverage) plus a tinned copper braid shield (95% coverage), Coreguard flooding grease, PVC jacket. Sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items