5441FE 0081000 | BELDEN

BELDEN | 5441FE 0081000 | Security & Alarm Cable, Riser-CMR, 1000' reels, 20 AWG, 2 stranded bare copper pairs with polypropylene insulation, Beldfoil shield and PVC jacket with ripcord

  • Manufacturer # 5441FE 0081000
  • Anixter #B5441FE-1000
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Security Alarm cable for commercial applications, shielded, bare copper conductors, PVC insulation. Overall shielded twisted pairs CMR/CMG FT4 Rated. Multiple pairs cabled together, overall Beldfoil shield (foil side out) and drain wire, overall gray PVC jacket with rip cord. Sequential footage marking every two feet.

Applications

Suitable for security systems, intercom/PA systems, sound/audio systems, and power-limited controls.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items