549945 0101000 | BELDEN

BELDEN | 549945 0101000 | Composite - CCTV Plus Audio or Power or Pan and Tilt CCTV Control Applications 118 AWG,1RG-59/U Coax Black

  • Manufacturer # 549945 0101000
  • Anixter #B549945
AWG: 20 Solid BC
Approx. Wt. lb./1,000 ft.: 49
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: SIAMESE
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: COMPOSITE CABLE, MIXED GAUGES
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.145
Insulation Thickness (in.): 0.145
Jacket Material Color (O.D. in.): PVC/BLK/0.232 x 0.460
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NEC GENERAL USE
Nom. Capacitance (pF/ft.): 16.3
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.145
Nom. O.D. (in.): 0.232 x 0.460
Nom. Vel of Prop.: 83%
Notes/Special Features: SIAMESE WITH CONTROL + WHITE
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMG
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC
Shield: 95% BC Braid
Vendor: Belden
Description

20 AWG bare copper conductor, foam polyolefin insulation, bare copper braid shield, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items