5500FE 0081000 - BELDEN BAV - | Anixter
5500FE 0081000 | BELDEN BAV

BELDEN BAV | 5500FE 0081000 | Multi-Conductor - Commercial Audio Systems - 2 Conductors Cabled 2 22 AWG PP FS FRPVC Gray

  • Manufacturer # 5500FE 0081000
  • Anixter #B5500FE
Approx. Wt. lb./1,000 ft.: 11
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 22
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 7x30
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Generic Part No.: AL-2202C-2-1S-09
Insulation Material: PP-POLYPROPYLENE
Insulation Thickness (in.): 0.007
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.017
NEC Rating: UL LISTED ART 800 RISER
No. of Conductors: 2
Nom. O.D. (in.): 0.121
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

22 AWG bare copper conductors, PP insulation, conductors cabled, Beldfoil shield tape (foil side out) with drain wire, PVC jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items