5500UG 009C1000 | BELDEN

BELDEN | 5500UG 009C1000 | Security & Alarm Cable, Rated-CM, 1000' coil, 22 AWG, 2 stranded bare copper conductors with polyolefin insulation, PVC jacket

  • Manufacturer # 5500UG 009C1000
  • Anixter #B5500UG-9-C1000
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PP-POLYPROPYLENE
Jacket Color: WHITE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: NO
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Security and Alarm cable for residential, light commercial and institutional applications, unshielded, bare copper conductors, polypropylene insulation, PVC jacket. Conductors may not be cabled. Sequential footage marking every two feet.

Applications

Suitable for security systems, intercom/PA systems, sound/audio systems, power-limited controls, and single line telephones.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items