5506-931 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5506-931 | T8331 Indoor PIR Detector Made for Cameras to Enhance Motion Detection

  • Manufacturer # 5506-931 | T8331
  • Anixter #670258
Motion Sensor Pet Immune: NO
Description

Indoor PIR detector especially made for Axis cameras to enhance motion detection. Easy plug and play connectivity to Axis I/O camera port. AXIS T8331/-E PIR Motion Detectors are especially tailored for Axis cameras thanks to their built-in I/O connecto r, the same connector found on Axis cameras. By a single cable, it is fast and easy to connect the detector to the camera.

Must be a reseller to purchase this product.

Features
  • By the use of the passive infrared technology used, the detection can be more accurate, limiting false detection and reduce storage and bandwidth
  • The detectors are compatible with all Axis cameras using the 12 V I/O ports
  • By a single cable, it is fast and easy to connect the detector to the camera
  • T8331 has a range of up to 12 m length and 6 m width
  • T8331-E has a range of up to 12 m length and 7 m width
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items