551945 0101000 | BELDEN

BELDEN | 551945 0101000 | Coax - Surveillance and CCTV Applications RG-59/U Coax Black

  • Manufacturer # 551945 0101000
  • Anixter #B551945
AWG: 22
Approx. Wt. lb./1,000 ft.: 30
Braid %: 93% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.03 INCHES
Conductor Material: BARE COPPER
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.030/22/BC
Conductor Type: STRANDED CONDUCTOR
Description: RG-59/U
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.140
Insulation Thickness (in.): 0.140
Jacket Material Color (O.D. in.): PVC/BLK/0.232
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): 0.035
NEC Rating: UL LISTED ART 800
Nom. Capacitance (pF/ft.): 17.3
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.140
Nom. O.D. (in.): 0.232
Nom. Vel of Prop.: 78%
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC Braid
Shield: 93% BC Braid
Stranding: 7x30
Vendor: Belden
Description

22 AWG bare copper conductor, foam polyethylene insulation, bare copper braid shield, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items