Select Country and Language Asia & Pacific / English
Change Country
55364 | ALPHA WIRE

ALPHA WIRE | 55364 | Xtra-Guard-Performance-Cable, Xtra-Guard-5, 4 Conductor, 16 AWG, Foil, 300 V, FEP Jacket, FEP Insulation, 0.257 Jacket Diameter, 0.027 Jacket Thickness, 19/0117 Stranding

  • Manufacturer # 55364
  • Anixter #A55364
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: FEP - FLUORINATED ETHYLENE PROPYLENE
NEC Rating: UL LISTED ART 800 PLENUM
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 150 DEGREES CENTIGRADE
Voltage Rating: 300 VOLTS AC
Applications

Alpha Wire Xtra-Guard 5 is an extreme-performance cable featuring Teflon FEP insulation and jacketing for reliable performance in temperatures from -80C to +200C.

Tech. Info & Standards

CA Prop 65
CE
CSA FT6
CSA CMP
UL AWM 20229
UL CMP

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items