Select Country and Language Asia & Pacific / English
Change Country
55A6687-16-6LLCS2265 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 55A6687-16-6LLCS2265 | 16AWG/1C STR SPC/XLETFE INS LTBLUE 55A6687-16-6LLCS2265 NSN 6145-99-774-5858

  • Manufacturer # 55A6687-16-6LLCS2265
  • Anixter #A10DW-774-5858
Conductor Material: SILVER PLATED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Color: LIGHT BLUE
Insulation Material: XLETFE-CROSS LINKED ETFE (TEFZEL)
RoHS Compliant: NOT DECLARED
Shielded: NOT SHIELDED
Temperature Rating: 200 DEGREES CENTIGRADE (393 F)
Voltage Rating: 600 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items