5640B2201 | ALPHA WIRE

ALPHA WIRE | 5640B2201 | Manhattan-Electrical-Cables, Instrumentation, 1 Triad, 22 AWG, Foil, 300 V, PVC Jacket, PVC Insulation, 0.201 Jacket Diameter, 0.038 Jacket Thickness, 7/30 Stranding

  • Manufacturer # 5640B2201
  • Anixter #A5640B2201
Armor: NO ARMOR
Conductor Count: 1 TRIAD
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 105 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 300V
Applications

Manhattan Electrical Instrumentation Cables offer you a broad product portfolio of single and multiple pair shielded and unshielded products that enable you to satisfy any application in any environment.

Tech. Info & Standards

CA Prop 65
CSA FT4
CSA CMG
UL SUN RES
UL PLTC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items