573945 0101000 - BELDEN - Coax - | Anixter
573945 0101000 | BELDEN

BELDEN | 573945 0101000 | Coax - Surveillance and CCTV Applications 25 AWG GIFHDPE BRD PVC Black

  • Manufacturer # 573945 0101000
  • Anixter #B573945-0
AWG: 25 Solid BC
Approx. Wt. lb./1,000 ft.: 17
Braid %: 94% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.018 INCHES
Conductor Material: BARE COPPER
Conductor Size: 25 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.018/25/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.085
Insulation Thickness (in.): 0.085
Jacket Material Color (O.D. in.): PVC/BLK/0.146
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): 0.019
NEC Rating: UL LISTED ART 800
Nom. Capacitance (pF/ft.): 16.8
Nom. Imped. (ohms): 75
Nom. O.D. (in.): 0.146
Nom. Vel of Prop.: 80%
Notes/Special Features: MINI RG59 COLORS
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 94% BC Braid
Shield: 94% BC Braid
Vendor: Belden
Description

25 AWG bare copper conductor, foam polyethylene insulation, bare copper braid shield, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items