5788AV 0001000 - BELDEN BAV - 25-6C COAX STR | Anixter
5788AV 0001000 | BELDEN BAV

BELDEN BAV | 5788AV 0001000 | 25-6C COAX STR TNC PVC FOIL+ TNC SRV SHD+22-2P STR TNC PVC NORM COLORS CMR

  • Manufacturer # 5788AV 0001000
  • Anixter #B5788AV
Coax Construction: COAXIAL
Conductor Material: TINNED COPPER
Conductor Size: COMPOSITE CABLE, MIXED GAUGES
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: MIXED MATERIAL COMPOSITES
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: SPECIAL SHIELD CONSTRUCTION
Description

Audio and Video Composite Cable. 6 Coax - 25 AWG solid tinned copper conductors, gas-injected FHDPE insulation, Duobond shield plus an interlocked serve shield, PVC jacket. 2 pairs - 22 AWG stranded (7x30) tinned copper conductors, PVC insul., Beldfoil shield, drain wire, PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items