5801-931 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5801-931 | Power Supply, Explosion Protected, Indoor/Outdoor, 120/24 Volt AC, 1.5/5 Ampere Input/Output, Epoxy Powder Coated Copper-Free Aluminum

  • Manufacturer # 5801-931
  • Anixter #873165
Type: POWER SUPPLY
Description

The power supply is UL certified and made of epoxy powder coated copper free aluminum with stainless steel cover bolts and hinges. It is pre-mounted with fuses, terminals, RJ45 coupler and 115/230 V AC transformer, which provides 24 V AC for Explosion Protected Cameras. The cabinet has 3 open 3/4"NPT cable entries and a fourth plugged entry and is Class I, Div 1 & 2, Class II, Div 1 & 2, Class 3, cUL to CSA C22.2 No. 30, No. 25 and NEMA 3 & 4 certified for temperatures between -40ºC and +55ºC. Weigh t is 67.3 Ib (30.5 kg).

Must be a reseller to purchase this product.

Features
  • To Enhance Security and Ease of Installation
  • The Power Supply has three open 3/4" NPT Cable Entries for Cable Conduits
  • 3 Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items