58604 - ALPHA WIRE - | Anixter
58604 | ALPHA WIRE

ALPHA WIRE | 58604 | Communication-Control-Industrial-Cable, Communication-Control, 4 Pair, 24 AWG, Unshielded, 150 V, PVDF Jacket, FEP Insulation, 0.194 Jacket Diameter, 0.009 Jacket Thickness, 7/32 Stranding

  • Manufacturer # 58604
  • Anixter #A58604
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Jacket Color: GRAY (SLATE)
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, KYNAR
NEC Rating: UL LISTED ART 800 PLENUM
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 125 DEGREES CENTIGRADE
Voltage Rating: 150 VOLTS AC
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65
CSA FT6
CSA CMP
UL CL2P

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items