Select Country and Language Asia & Pacific / English
Change Country
5951 | ALPHA WIRE

ALPHA WIRE | 5951 | Hook-Up-Wire, Premium, 30 AWG, Solid Stranding, PVDF Insulation, -40 to 125 Degrees, 0.02 Diameter Insulation, 0.0045 Insulation Thickness, black

  • Manufacturer # 5951
  • Anixter #A5951-0
Conductor Material: SILVER PLATED COPPER
Conductor Size: 30 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Insulation Color: BLACK
Insulation Material: KYNAR-PVDF OR POLYVINYLIDIENE FLUORIDE
Jacket Material: NO JACKET
Product Type: UL STYLES 1000-1999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
UL Style: UL TYPE AWM, STYLE 1423
UL: UL LISTED TYPE AWM(APPLIANCE WIRING MATERIAL)
Applications

Alpha Wire hook-up wire is available in a variety of insulations to meet your needs for temperature, ability to withstand wear and abrasion, electrical performance, or resistance to oil, solvents, and chemicals.

Tech. Info & Standards

CA Prop 65
UL AWM 1423

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items