5T00UP 0081000 - BELDEN BAV - | Anixter
5T00UP 0081000 | BELDEN BAV

BELDEN BAV | 5T00UP 0081000 | Multi-Conductor - Commercial Audio Systems - 2 Conductors Cabled 2 10 AWG PVC FRPVC Gray

  • Manufacturer # 5T00UP 0081000
  • Anixter #B5T00UP
AWG: 10
Approx. Wt. lb./1,000 ft.: 95
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE HIGH-CONDUCTIVITY COPPER CONDUCTORS
Conductor Size AWG: 10
Conductor Size: 10 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 65x28
Conductor Type: STRANDED CONDUCTOR
Copper: BC
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Insulation Thickness (in.): 0.020
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.026
Jacket: PVC
NEC Rating: UL LISTED ART 725 CLASS 2
No. of Conductors: 2
Nom. O.D. (in.): 0.356
RoHS Compliant: YES
Screen/Shield: NO
Stranding: 65x28
Temperature Rating: 75 DEGREES CENTIGRADE
UL Designation: CL2
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

10 AWG bare high-conductivity ETP copper conductors, highly stranded for ultra flexibility, high-grade PVC insulation, PVC jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items