6000UE 8771000 - BELDEN - Multi-Conductor - | Anixter
6000UE 8771000 | BELDEN

BELDEN | 6000UE 8771000 | Multi-Conductor - Commercial Audio Systems - 2 Conductors Cabled 2 12 AWG FLRST FLRST Natural

  • Manufacturer # 6000UE 8771000
  • Anixter #B6000UE
Approx. Wt. lb./1,000 ft.: 55
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 12 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Copper: BC
Fire Rating: PLENUM
Generic Part No.: AL-1202C-2-2N-01
Insulation Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Color: NATURAL
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 725 CL2 PLENUM
No. of Conductors: 2
Nom. O.D. (in.): 0.252
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 150 VOLTS AC
Description

12 AWG bare copper conductors, Flamarrest insulation, conductors cabled, Flamarrest jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items