601PTZ 0001000 | BELDEN

BELDEN | 601PTZ 0001000 | Composite - For PTZ Cameras: CCTV + Control + Power; 10
00 FT. Putup of One RG59 Coax-20 AWG Solid BC, Cabled With One STP 22 AWG Stranded, Cabled With Two C18 AWG BC, With Flamarrest Jackets

  • Manufacturer # 601PTZ 0001000
  • Anixter #B601PTZ-1000
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Material: BARE COPPER
Conductor Size: 22 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPFA-FOAMED PERFLOUOROALKOXY
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: FOIL ONLY
Description

(1) coax-20 AWG solid BC cond., gas-injected foam HDPE insul., 95% BC braid shld., cabled with (1) pair-22 AWG stranded (7x30) solid BC cond., PO insul., Beldfoil shld., cabled with (2) cond.-18 AWG (7x26) BC cond., PVC insul., with Flamarrest jkts.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items