601PTZ 000500 | BELDEN

BELDEN | 601PTZ 000500 | Composite - For PTZ Cameras: CCTV + Control + Power; 500 FT. Putup of One RG59 Coax-20 AWG Solid BC, Cabled With One STP 22 AWG Stranded, Cabled With Two C18 AWG BC, With Flamarrest Jackets

  • Manufacturer # 601PTZ 000500
  • Anixter #B601PTZ-500
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPFA-FOAMED PERFLOUOROALKOXY
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 PLENUM
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Description

(1) coax-20 AWG solid BC cond., gas-injected foam HDPE insul., 95% BC braid shld., cabled with (1) pair-22 AWG stranded (7x30) solid BC cond., PO insul., Beldfoil shld., cabled with (2) cond.-18 AWG (7x26) BC cond., PVC insul., with Flamarrest jkts.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items