6100FE 8771000 | BELDEN

BELDEN | 6100FE 8771000 | Multi-Conductor - Commercial Audio Systems - 2 Conductors Cabled 2 14 AWG FLRST FS FLRST Natural

  • Manufacturer # 6100FE 8771000
  • Anixter #B6100FE
Approx. Wt. lb./1,000 ft.: 51
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Generic Part No.: AL-1402C-2-2S-01
Insulation Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Color: NATURAL
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 725 CL2 PLENUM
No. of Conductors: 2
Nom. O.D. (in.): 0.220
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 150 VOLTS AC
Description

14 AWG bare copper conductors, Flamarrest insulation, conductors cabled, Overall Beldfoil tape shield (foil side out) and drain wire, Flamarrest jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items