6100UE 8775000 | BELDEN

BELDEN | 6100UE 8775000 | Commercial Audio Systems - 2 Conductors Cabled

  • Manufacturer # 6100UE 8775000
  • Anixter #B6100UE
Approx. Wt. lb./1,000 ft.: 38
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Copper: BC
Fire Rating: PLENUM
Generic Part No.: AL-1402C-2-2N-01
Insulation Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 725 CL2 PLENUM
No. of Conductors: 2
Nom. O.D. (in.): 0.218
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Rating: 150 VOLTS AC
Description

14 AWG bare copper conductors, Flamarrest insulation, conductors cabled, Flamarrest jacket with ripcord, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items