6102UE 8771000 | BELDEN

BELDEN | 6102UE 8771000 | Multi-Conductor - Commercial Applications 4 14 AWG FLRST FLRST Natural

  • Manufacturer # 6102UE 8771000
  • Anixter #B6102UE
Approx. Wt. lb./1,000 ft. Alum. Shield: 73
Approx. Wt. lb./1,000 ft.: 69
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 4 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size AWG: 14
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 19x27
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Generic Part No.: AL-1404C-2-2N-01
Insulation Material: FRPVC-FLAME RETARDANT PVC
Insulation Thickness (in.): 0.010
Jacket Color: NATURAL
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.015
NEC Rating: UL LISTED ART 725 CL2 PLENUM
No. of Conductors: 4
Nom. O.D. (in.): 0.257
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 150 VOLTS AC
Description

14 AWG bare copper conductors, Flamarrest insulation, conductors cabled, Flamarrest jacket, ripcord. Sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items