6120FL 0021000 | BELDEN

BELDEN | 6120FL 0021000 | Fire Alarm cable, Plenum-FPLP, 14 AWG, 2 solid bare copper conductors with Flamarrest insulation, overall Beldfoil shield, Flamarrest jacket with ripcord

  • Manufacturer # 6120FL 0021000
  • Anixter #B6120FL
Approx. Wt. lb./1,000 ft.: 45
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Fire Rating: PLENUM
Generic Part No.: FA-1402C-1-2S-03
Insulation Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 760 PLENUM - FIRE ALARM
No. of Conductors: 2
Nom. O.D. (in.): 0.209
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

Shielded Fire Alarm cable for commercial applications, FPLP rated, bare copper conductors, Flamarrest insulation, cabled together, red Flamarrest jacket with rip cord. Shielded version has overall Beldfoil shield tape (foil side out) and drain wire. Sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items