613948 0091000 | BELDEN

BELDEN | 613948 0091000 | Coax - CCTV Applications RG-11/U Plenum Coax White

  • Manufacturer # 613948 0091000
  • Anixter #B613948-1000
AWG: 14 Solid BC
Approx. Wt. lb./1,000 ft.: 90
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Diameter: 0.064 INCHES
Conductor Material: BARE COPPER
Conductor Size: 14 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Thickness (in.): 0.274
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Jacket Thickness (in.): 0.023
Major Market: Fire Alarm
NEC Rating: UL LISTED ART 800 PLENUM
Nom. Capacitance (pF/ft.): 16.1
Nom. Imped. (ohms): 75
Nom. O.D. (in.): 0.348
Nom. Vel of Prop.: 84%
Outdoor: YES IS OUTDOOR GRADE MATERIAL
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC
Description

14 AWG bare copper conductor, foam FEP insulation, bare copper braid shield, Flamarrest jacket, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items