6139B8 0091000 | BELDEN

BELDEN | 6139B8 0091000 | Coax - Commercial CATV or MATV Applications RG-11/U Plenum Coax White

  • Manufacturer # 6139B8 0091000
  • Anixter #B6139B8
AWG: 14
Approx. Wt. lb./1,000 ft.: 66
Braid %: 60% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Diameter: 0.064 INCHES
Conductor Material: BARE COPPER
Conductor Size: 14 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.064/14/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FFEP-FOAMED (CELLULAR)
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FFEP/0.274
Insulation Thickness (in.): 0.274
Jacket Material Color (O.D. in.): PVC/BLK/0.348
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Jacket Thickness (in.): 0.020
NEC Rating: UL LISTED ART 800 PLENUM
Nom. Capacitance (pF/ft.): 16.1
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.274
Nom. O.D. (in.): 0.348
Nom. Vel of Prop.: 84%
Notes/Special Features: -----
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: CMP, CATVP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: Duofoil + 60% AL
Shield: Duofoil + 60% AL Braid
Vendor: Belden
Description

14 AWG solid BC conductor, foam FEP insulation, foil plus aluminum braid shield(s) as indicated, fluorocopolymer jacket, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items