6284UE 0101000 | BELDEN

BELDEN | 6284UE 0101000 | Composite - CCTV and PTZ Applications 2-Pair 23 AWG + 2 16 AWG FEP FLRST Black

  • Manufacturer # 6284UE 0101000
  • Anixter #B6284UE
Application: Video/Control/Power
Approx. Wt. lb./1,000 ft.: 38
Conductor Count: 2 PAIRS
Conductor Material: BARE COPPER
Conductor Size AWG: 2 PR x 23 AWG 2C x 16 AWG
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: Solid / 19x29
Conductor Type: SOLID CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Jacket Color: BLACK
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800 PLENUM
No. of Conductors: 2P+2C
Nom. O.D. (in.): 0.187
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 20 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

23 AWG solid BC conductors, FEP insulation, plus 2 power conductors, 16 AWG stranded (19x29) tinned copper conductors, FEP insulation, unshielded, overall Flamarrest jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items